Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1166-17/64IN
Zoro #
G7955297
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
17/64 in
Shank Dia.
17/64 in
Overall Length
2.910 in
Flute Length
1.900 in
Maximum Drilling Depth
1.900 in
Details
Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Solid Carbide
Coolant Fed
Non-Coolant Through
Grade
A
Coolant Through
No
Application
For Steel, Aluminum, High Temperature Alloys and Hard Materials
Measurement System
Fractional Inch
Description
Jobber Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 150 Degrees , Fractional Inch, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.