Rigid Shaft Coupling, Two Piece, 1-3/16in.

  • Mfr # SPX-19-19-F

  • Zoro # G7955342


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPX-19-19-F
Zoro #
G7955342
UPC #
634529039762
Country of Origin
United States

Dimensions

Bore Dia.
1 3/16 in
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
Screw Size (In.)
1/4-28
Clearance Dia. (In.)
2.242
Screw Size
1/4"-28
Clearance Dia.
2.242 in
Screw Thread Size
1/4"-28
Clearance Diameter
2.24 in
Minimum Bore Diameter
1 3/16 in
Bore Diameter 2
1 3/16 in
Bore Diameter 1
1 3/16 in
Maximum Bore Diameter
1 3/16 in
Different Bore Sizes
No
Coupling Outside Diameter
2 1/16 in

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Provides
High Torque with No Misalignment Capabilities
Type
Two Piece Clamp Type
Machined From
Bar Stock
Material
1215 Lead Free Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. RPM
4,000 RPM
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Maximum Speed
4,000 RPM
Zero Backlash
Yes
Fastener Tightening Torque
170 lb-in
Coupling Material Grade
1215
Resistance Properties
Corrosion Resistant
Number of Locking Screws
8
Screw Location from Center
0.807 in
Coupling Material
Carbon Steel
Included Screws
(8) Clamp Screws
Maximum Operating Temperature
350 Degrees F
Recommended Gap
0.094 in
Shaft Locking Type
Clamp On
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Construction
Two-Piece
Shaft Tolerance
+0.0000 in / -0.0005 in
Coupling Material Finish
Black Oxide
Bore Type
Round
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Maximum Torque
4,000 in-lb

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/16 in, Bore Diameter 2 1 3/16 in, Bore Type Round, Clearance Diameter 2.24 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 3/16 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/16 in, Maximum Speed 4,000 RPM, Maximum Torque 4,000 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.