This item is Discontinued.

Chainflex Data Cable, 20 AWG, Dark Blue CF12-05-10-02-1

Data Cable, 20 AWG, Dark Blue (Discontinued)

  • Mfr # CF12-05-10-02-1
  • Zoro # G7955595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF12-05-10-02-1
Zoro #
G7955595
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
20 AWG
Conductor Size - Data Cable
20 AWG
Length
Cut to Length, Order by the Foot
Spool Length
Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Outside Dia.
0.910 in
Bend Radius
9.1 in Moving, 4.55 in Fixed

Details

Item
Category Cable
Item - Data Cable
Category Cable
Shielded
Yes
Number of Conductors
20
Total Number of Conductors - Data Cable
20 (10 Pair)
Jacket Color
Dark Blue
Jacket Material
TPE
Shielded / Unshielded
Shielded
Jacket Material (Wire and Cable)
TPE
Standards
CE
Number of Conductor Pairs
10
Category Type
5E
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Category - Data Cable
5e
Plenum Rated
No
Jacket Material - Wire and Cable
TPE
Operating Temp. Range
-31 Degrees to 212 Degrees F

Description

Category Cable, Jacket Color Dark Blue, Jacket Material TPE, Shielded Yes, Number of Conductors 20, Standards CE, Bend Radius 9.1 in Moving, 4.55 in Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.