Hex Head Cap Screw, Zinc Carbon Steel, 300 PK (Discontinued)
- Mfr # 847464-B1
- Zoro # G7957196
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
847464-B1
Zoro #
G7957196
UPC #
087302041146
Country of Origin
Multiple
Dimensions
Thread Size
5/8-18
Head Width
15/16 in
Dia./Thread Size
5/8"-18
Min. Thread Length
1 1/2 in
Head Height
25/64 in
Details
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Material Grade
Grade 5
Fastener Thread Style
Partially Threaded
Basic Material
Steel
Tensile Strength
120,000 psi
Fastener Industry Standards
ASME B18.2.1
Fastener Finish
Zinc Plated
Head Type
Hex
Rockwell Hardness
C25 to C34
Thread Type
UNF (Fine)
Type
Medium Strength
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-18, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.