This item is Discontinued.

Monoprice Case, Apple iPad, Black 9250

Case, Apple iPad, Black (Discontinued)

  • Mfr # 9250
  • Zoro # G7959052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9250
Zoro #
G7959052
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8 1/8 in
Length
10 3/8 in
Width
1 in

Details

Color
Black
Item
Case
Compatible With
Apple iPad 3, Apple iPad with Retina

Description

Compatible With Apple iPad 3, Apple iPad with Retina, Color Black, Length 10 3/8 in, Width 1 in, Height 8 1/8 in, Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.