Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9570
Zoro #
G7959533
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8 7/16 in
Length
11 1/4 in
Width
1 1/4 in
Details
Color
Black
Item
Case
Compatible With
Apple iPad 2, Apple iPad 3, Apple iPad with Retina
Description
Compatible With Apple iPad 2, Apple iPad 3, Apple iPad with Retina, Color Black, Length 11 1/4 in, Width 1 1/4 in, Height 8 7/16 in, Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.