Cut Resistant Gloves, Cut Level A4 , Uncoated , Uncoated , None , 2XL 1 PR

  • Mfr # 4561X-10

  • Zoro # G7959727


product price:  $7.39
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4561X-10
Zoro #
G7959727
UPC #
038054902803
Country of Origin
Guatemala

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
15 gaugeuge
Size - Numeric
10

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
0
Series
4561X
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Glove Hand Style
Ambidextrous
Palm Material
Kevlar(R), Lycra
ANSI/ISEA Puncture Level
0
Stitching Material
Kevlar(R)
Puncture Resistant
No
Standards
ANSI 105, EN388, TAA Compliant
Suggested Use Environment
Dry
Glove Cut
Gunn
Finger Material
Kevlar(R)
Thumb Style
Wing
ANSI/ISEA Puncture Force
0 N
Brand and Series
Showa 4561X
ANSI/ISEA Abrasion Cycles
0
Insulated
No
Glove Back Material
Kevlar®
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Latex-Free
No
Glove Lining Material
Kevlar®
Sold As
Pair
Knit Material Color
Yellow
Touchscreen Compatible
No
Hem Style
Finished
Reversible
No
Double-Dipped
No
Lint-Free
No
EN 388 Rating
X4XX
Palm Type
Uncoated
Silicone-Free
No
Finger Coverage
Full Finger

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating X4XX, Standards ANSI 105, EN388, TAA Compliant, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.