Griphoist Rescue Kit, 4,000 lb. (2 Ton), 60ft. Lift, TU28K

  • Mfr # RESCUETU28K

  • Zoro # G7962805


product price:  $4,649.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Width
8 in
Length
12 in
Hoist Mount
Hook Mounted - No Trolley
Manual Cable Hoist/Puller Item
Cable Hoist Rescue Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RESCUETU28K
Zoro #
G7962805
UPC #
667143004472
Country of Origin
France

Dimensions

Width
8 in
Length
12 in
Lever Length
25 1/2 in to 41 1/4 in
Cable or Rope Length
60 ft
Cable or Rope Dia.
7/16 in
Overall Length
60 ft
Cable Diameter
0.438 in
Maximum Working Length
60 ft

Details

Item
Cable Hoist Rescue Kit
Material
Galvanized Steel
Hoist Mount
Hook Mounted - No Trolley
Manual Cable Hoist/Puller Item
Cable Hoist Rescue Kit
Standards
ASME B30.21
Includes
6 ft Wire Rope Sling, 6 ft Wire Rope Sling with Choker Hook, 60 ft Galvanized Wire Rope, 6XXF6, 9 ft Wire Rope Sling, Snatch Block Pully, Steel Box, Telescopic Handle for Hoist
Pull Capacity
8,000 lb
Hook Opening
1 in
Trolley Configuration
Hook Mounted - No Trolley
Ratchet
Hydraulically Actuated
Lifting Capacity
4,000 lb
Finish
zinc plated
For Use With
Slings, Tieback Anchor
Color
Orange
Weight
123 lb
Weight Capacity
123 lb
Includes Rescue Pole
No
Kit Features
No
Harness End Connection
Hook
Rescue System Component
Rescue Device
Workers per System
1
Series
Griphoist/Tirfor
Rescue Method
Assisted
Rescue Mode
Lower, Raise
Operation Mode
Manual
Line Material
Steel
Descent Type
Sloped, Vertical
Anchor Style Included
Snap Hook
Anchorage End Connection
Snap Hook

Description

Cable Hoist Rescue Kit, Color Orange, Weight Capacity 123 lb, Standards ASME B30.21, Workers per System 1, Maximum Working Length 60 ft, Rescue System Component Rescue Device, Rescue Mode Lower, Raise, Line Material Steel, Rescue Equipment Type Cable Hoist Rescue Kit, Includes 6 ft Wire Rope Sling, 6 ft Wire Rope Sling with Choker Hook, 60 ft Galvanized Wire Rope, 6XXF6, 9 ft Wire Rope Sling, Snatch Block Pully, Steel Box, Telescopic Handle for Hoist, Harness End Connection Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.