Diamond Turning Insert, Triangle, 3, 1

  • Mfr # TNGG331RSTN60

  • Zoro # G7965336


product price:  $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TNGG331RSTN60
Zoro #
G7965336
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGG160404R-S
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Chip-Breaker Style
Finishing
Hole Type
Straight Hole
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Up Facing
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Material - Machining
Cermet
Number of Cutting Edges
6
ANSI Code
TNGG331RS
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
TN60
Clearance Angle
0 Degrees
Primary Material Application
Steel
Cutting Edge
Surface Finish Oriented
Material Grade - Machining
TiCN+NbC Component
Chip-Breaker Code
S
Included Angle
60 Degrees
General Shape
Triangle
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code S, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TNGG331RS, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.