Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDH-312-03X
Zoro #
G7968195
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 1/2 in
Milling Diameter
5/16"
Length of Cut
13/16 in
Shank Dia.
5/16 in
Milling Dia.
5/16"
Dimension Type
Fractional Inch
Details
Number of Flutes
3
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
Single End/Double End
Single End
Helix Angle
60 Degrees
Cutting Direction
Right Hand
List Number
SDH
End Mill Application
Roughing
Grade
C2 Micro Grain
End Mill Material
Carbide
Item
End Mill
Finish - Machining
AlTiN
Description
End Mill, AlTiN, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.