Cut-Resistant Gloves, Cut Level A4 , Dipped , Foam Nitrile , Sandy , 2XL 12 PK

  • Mfr # 9818NFXXL

  • Zoro # G7974478


product price:  $160.99
/pk 12, $13.42/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9818NFXXL
Zoro #
G7974478
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
Cut Pro(R) 9818NF
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Aramid
ANSI/ISEA Cut Grams
Greater Than 1900
Glove Construction
Seamless Knit
Palm Material
Aramid,Foam Nitrile
Silicone-Free
No
ANSI/ISEA Puncture Force
Greater Than 110
Latex-Free
No
Brand and Series
MCR Safety Cut Pro(R) 9818NF
Glove Cut
Gunn
Touchscreen Compatible
Yes
Color Indicator
Orange
Glove Styles
Knit
ANSI/ISEA Abrasion Cycles
Greater than 15,500
ANSI/ISEA Cut Load
Greater than 1900g
ANSI/ISEA Cut Level - 2011
A4
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105
Cut-Resistance Coverage
Palm Side
Biodegradable
Non-Biodegradable
ANSI/ISEA Puncture Level
4
Glove Coating Color
Black
Anti-Static
No
Glove Liner Material
Unlined
Double-Dipped
No
Hand Protection Style
Glove
Knit Material Color
Black
Includes Reinforced Thumb Crotch
No
Glove Features
Touchscreen Compatible
Minimum Temperature
Not Rated
Glove Lining Material
Unlined

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.