Cut-Resistant Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , L 12 PK

  • Mfr # 9693PUL

  • Zoro # G7974548


product price:  $79.69
/pk 12, $6.64/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray, Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9693PUL
Zoro #
G7974548
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Gray, Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Cut Pro(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
Greater Than 825
Glove Construction
Seamless Knit
Silicone-Free
No
Biodegradable
Non-Biodegradable
ANSI/ISEA Abrasion Cycles
Greater than 999
ANSI/ISEA Cut Level - 2011
A2
Cut-Resistance Coverage
Palm Side
Glove Coating Color
Gray
ANSI/ISEA Cut Load
Greater than 825g
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
Greater Than 40
Standards
ANSI/ISEA 105
Glove Cut
Gunn
Latex-Free
No
Glove Styles
Knit
Touchscreen Compatible
Yes
Color Indicator
Blue
Palm Material
Kevlar(R),Polyurethane
Anti-Static
No
Brand and Series
MCR Safety Cut Pro(R)
Glove Liner Material
Unlined
ANSI/ISEA Puncture Level
2
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Knit Material Color
Yellow
Glove Features
Touchscreen Compatible
Hand Protection Style
Glove
Glove Lining Material
Unlined
Minimum Temperature
Not Rated

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.