Cut-Resistant Coated Gloves, Cut Level A7 , Dipped , Nitrile , Sandy , 8 1 PR

  • Mfr # STACXPNRT-8

  • Zoro # G7974688


product price:  $13.25
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STACXPNRT-8
Zoro #
G7974688
UPC #
779406379385
Country of Origin
Multiple

Dimensions

Glove Size
8
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
TenActiv(TM) STACXPNRT
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv(TM)
ANSI/ISEA Cut Grams
4348
Glove Construction
Seamless Knit
Glove Coating Color
Black
ANSI/ISEA Abrasion Cycles
3000
Brand and Series
Superior Glove TenActiv(TM) STACXPNRT
Reinforcement Coverage
Reinforced Thumb Crotch
Cut-Resistance Coverage
Full
Glove Liner Material
Unlined
ANSI/ISEA Cut Load
4348
Color Indicator
Red
Palm Material
HPPE,Steel
Latex-Free
No
Silicone-Free
No
Standards
ANSI/ISEA 105-2016
Biodegradable
Non-Biodegradable
Glove Styles
Knit
Touchscreen Compatible
No
Anti-Static
No
Glove Hand Style
Left and Right
Minimum Temperature
Not Rated
Glove Features
Reinforced Thumb Crotch
Knit Material Color
Gray
Double-Dipped
No
Glove Lining Material
Unlined
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Reinforced Thumb Crotch, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.