Electric Chain Hoist, 250 lb, 26 ft, Hook Mounted - No Trolley, 480V AC, Blue

  • Mfr # DCS Pro 1-125 1/1 H8 VS30-30 480/60

  • Zoro # G7975073


product price:  $4,700.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
26 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS Pro 1-125 1/1 H8 VS30-30 480/60
Zoro #
G7975073
UPC #
-
Country of Origin
Germany

Dimensions

Housing Width
19 11/16 in
Housing Length
19 11/16 in
Housing Depth
19 11/16 in
Manufacturers Warranty Length
2 yr
Chain Length
26 ft
Maximum Lifting Length
26 ft
Body Width
19 11/16 in
Body Length
19 11/16 in
Body Depth
19 11/16 in
Lifting Hook Opening Width
14 5/16 in
Controller Cord Length
26 ft
Minimum Retracted Length
14 7/16 in
Mfr. Warranty Length
2 yr

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
26 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
0 to 100 fpm
Load Capacity
250 lb
Min. Between Hooks
14 5/16 in
Motor HP
0.98 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
480V AC
Number of Speeds
Variable
Clutch
Overload Slip
Item
Electric Chain Hoist
Finish
Powder Coated
Trolley Configuration
Hook Mounted - No Trolley
Brake
DC Disc
Thermal Protection
Included
Hz
60
Classification
H4
Control Cord
12 to 22 ft
Reeving
1
Lubrication
Maintenance Free for Up to 10 Yr.
Control
Push Button Pendant
Amps @ Low Volts
3.1 A
Controls
Push Button Pendant
Duty Classification
H4
Chain Material
Steel
Includes Brake
Brake Included
Number of Load Chains
1
Number of Reeves
1
Maximum Lift Speed
30 m/min
Lifting Hook Type
Hook with Safety Latch
Lifting Hook Material
Steel
Mount Type
Hook Mounted - No Trolley
Headroom
14 5/16 in
Maximum Lifting Capacity
275 lb
For Outdoor Use
Yes
Overload Protection Included
Yes
Programmable
Non-Programmable
Starts and Stops per Hour
240
Trolley IP Rating
IP55
Body Finish
Powder Coated
Included Components
Chain Container
Current at Min. Voltage
3.1 A
Chain Finish
Powder Coated
Minimum Lift Speed
0.15 m/min
Pendant IP Rating
IP65
Includes Clutch
Clutch Included
Features
Ergonomic Operation
Brake Type
DC Current
Clutch Type
Overload Slip
Current at Max. Voltage
3.1 A
Motor Horsepower
1 hp
Hoist IP Rating
IP55
Trolley Wheel Material
Plastic
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Body Material
Aluminum
Operating Voltage
480V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 275 lb, Number of Speeds Variable, Programmable Non-Programmable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0.15 m/min, Maximum Lift Speed 30 m/min, Trolley Speed Not Applicable, Maximum Lifting Length 26 ft, Current at Minimum Voltage 3.1 A, Current at Maximum Voltage 3.1 A, Motor Horsepower 1 hp, Operating Voltage 480V AC, Headroom 14 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.