Diamond Turning Insert, Diamond, 4, 1

  • Mfr # CNMG431PSCA6525

  • Zoro # G7976545


product price:  $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
1
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CNMG431PSCA6525
Zoro #
G7976545
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMG120404PS
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
General Shape
Diamond
ANSI Code
CNMG431PS
Material - Machining
Carbide
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing, Roughing to Finishing
Manufacturer Grade
CA6525
Primary Material Application
Stainless Steel
Number of Cutting Edges
4
Hole Type
Straight Hole
Shape
Diamond
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Secondary Material Application
High-Temperature Alloys
Material Grade - Machining
Micro Columnar Coating Structure
Chip-Breaker Code
PS
Chip-Breaker Style
Medium Roughing
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
S
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
M

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG431PS, Chip-Breaker Style Medium Roughing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.