Large Class 2 Flame Resistant High Visibility Vest, Lime

  • Mfr # ASFM300-L

  • Zoro # G7976832


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASFM300-L
Zoro #
G7976832
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Vest Size
L
Fits Chest Size
44 in to 51 in
Length
30 in
Maximum Chest Size
51 in
Minimum Chest Size
44 in
Reflective Stripe Width
2 in

Details

Item
Flame Resistant High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
2 in Wide Flame Resistant Reflexite Reflective Material
ATPV Rating
5.1 cal/sq cm
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
1
Standards
ANSI/ISEA 107
Number of Outside Pockets
0
Breakaway
No
Number of Inside Pockets
3
Safety Features
Arc-Flash Rated
Reflective Stripe Color
Silver
Fabric Construction
Mesh
Total Number of Pockets
3
Reflective Stripe Main Color
Silver
Arc Flash PPE Category
1

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 51 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating 5.1 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.