Carbide End Mill, 15/32In, 2FL, Single, 3In
Mfr # 221-001105
Zoro # G7976927
product price:Â $51.55
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
15/32"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
221-001105
Zoro #
G7976927
UPC #
888226030342
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
15/32"
Length of Cut
1 in
Shank Dia.
1/2 in
Milling Dia.
0.46875 in
Overall Length
3 in
Description
Ball End Mill, 0.46875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.