Knit Gloves, Cut Level A4 , Dipped , Nitrile , Smooth , L 1 PR

  • Mfr # S18TAFGNT-9

  • Zoro # G7977908


product price:  $19.65
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Charcoal
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S18TAFGNT-9
Zoro #
G7977908
UPC #
779406370368
Country of Origin
Canada

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Charcoal
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
TenActiv(TM) S18TAFGNT
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActivâ„¢
ANSI/ISEA Cut Grams
1575
Glove Construction
Seamless Knit
Glove Liner Material
Unlined
ANSI/ISEA Puncture Level
5
Glove Styles
Knit
Silicone-Free
Yes
Glove Hand Style
Left and Right
Latex-Free
No
Standards
ANSI/ISEA 105-2016
Anti-Static
No
Glove Coating Color
Green
ANSI/ISEA Cut Load
1575
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Palm Material
Nitrile
Biodegradable
Non-Biodegradable
Brand and Series
Superior Glove TenActiv(TM) S18TAFGNT
ANSI/ISEA Abrasion Cycles
4600
Color Indicator
Orange
Minimum Temperature
Not Rated
Knit Material Color
Gray
Glove Lining Material
Unlined
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.