Cut-Resistant Gloves, Cut Level A4 , Dipped , Foam Nitrile , Sandy , S 12 PK

  • Mfr # 90730S

  • Zoro # G7978276


product price:  $184.99
/pk 12, $15.42/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90730S
Zoro #
G7978276
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Cut Pro(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
Greater Than 1600
Glove Construction
Seamless Knit
Glove Coating Color
Black
Standards
ANSI/ISEA 105
ANSI/ISEA Cut Load
Greater than 1600g
Glove Cut
Gunn
Brand and Series
MCR Safety Cut Pro(R)
Color Indicator
Blue
Touchscreen Compatible
No
Glove Liner Material
Unlined
ANSI/ISEA Abrasion Cycles
Greater than 6500
Palm Material
Dyneema(R) Diamond,Nitrile
ANSI/ISEA Puncture Force
87 N
Anti-Static
No
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
A4
Cut-Resistance Coverage
Palm Side
Glove Styles
Knit
Biodegradable
Non-Biodegradable
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Double-Dipped
No
Glove Lining Material
Unlined
Includes Reinforced Thumb Crotch
No
Knit Material Color
Black
Hand Protection Style
Glove
Minimum Temperature
Not Rated

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.