Cut-Resistant Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , 8 1 PR

  • Mfr # STAGBPU-8

  • Zoro # G7979274


product price:  $6.45
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STAGBPU-8
Zoro #
G7979274
UPC #
779406363483
Country of Origin
Multiple

Dimensions

Glove Size
8
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
TenActiv(TM) STAGBPU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv(TM)
ANSI/ISEA Cut Grams
1529
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Glove Liner Material
Unlined
ANSI/ISEA Cut Load
1529
Biodegradable
Non-Biodegradable
Touchscreen Compatible
No
Brand and Series
Superior Glove TenActiv(TM) STAGBPU
Latex-Free
No
Anti-Static
No
Cut-Resistance Coverage
Full
ANSI/ISEA Abrasion Cycles
4500
Glove Coating Color
Black
Standards
ANSI/ISEA 105-2016
Silicone-Free
No
Color Indicator
Orange
Glove Styles
Knit
Palm Material
Polyurethane
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Knit Material Color
Black
Hand Protection Style
Glove
Double-Dipped
No
Includes Reinforced Thumb Crotch
No

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.