This item is Discontinued.

Crown Matting Technologies Black Static Dissipative Mat 7/8" Thick AZ0035BK

Black Static Dissipative Mat 7/8" Thick (Discontinued)

  • Mfr # AZ0035BK
  • Zoro # G7980896
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AZ0035BK
Zoro #
G7980896
UPC #
023244264229
Country of Origin
United States

Dimensions

Thickness
7/8"

Details

Item
Static Dissipative Mat
Color
Black
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
Yes
Antifatigue
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Oil Resistant
No
Antimicrobial
No
Mat Surface Pattern
Grit
Backing Material
Foam
Edges
beveled
Flame Resistant/Fire Retardant
Flame Resistant

Description

Static Dissipative Mat, Antimicrobial No, Backing Material Foam, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.