Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
O-FS-38
Zoro #
G7981391
UPC #
-
Country of Origin
United States
Dimensions
Steel Thickness
6 in
Size
38
Details
Item
Cutting Tip
Gas Service
MAPP
Series
O-FS
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Propane Gas Silver Solder
no
Flame Type
Medium to Heavy Preheat
Type
2 Piece
For Use With
Oxweld(R) Products
Propane Gas Soft Solder
no
Fuel Pressure
10 to 17 psi
Silver Solder Tube
no
Oxygen Pressure
60 to 75 psi
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
Description
Cutting Tip, Flame Type Medium to Heavy Preheat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.