This item is Discontinued.

Crown Matting Technologies Entrance Mat, Black/Gray, 4 ft. W x OE 0046GY

Entrance Mat, Black/Gray, 4 ft. W x (Discontinued)

  • Mfr # OE 0046GY
  • Zoro # G7981447
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OE 0046GY
Zoro #
G7981447
UPC #
023244306318
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Entrance Mat
Color
Black/Gray
Indoor/Outdoor
Indoor
Antimicrobial
No
Brake Fluid Resistant
No
Scrape/Dry
Scrape and Dry
Oil Resistant
No
Mat Weaving
Loop Pile
Mat Electrical Resistance
Non-Conductive
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Flame Resistant

Description

Entrance Mat, Antimicrobial No, Color Black/Gray, Indoor/Outdoor Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.