This item is Discontinued.

Crown Matting Technologies Black with Yellow Border Static Dissipative Runner 3/8" Thick SER3836BP

Black with Yellow Border Static Dissipative Runner 3/8" Thick (Discontinued)

  • Mfr # SER3836BP
  • Zoro # G7981666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SER3836BP
Zoro #
G7981666
UPC #
023244564930
Country of Origin
United States

Dimensions

Thickness
3/8"

Details

Item
Static Dissipative Runner
Color
Black with Yellow Border
Brake Fluid Resistant
Yes
Backing Material
PVC Foam
Oil Resistant
No
Fire Resistant/Fire Retardant
Fire Resistant
Mat Electrical Resistance
Anti-Static
Antimicrobial
No
Edges
beveled
Mat Surface Pattern
Pebble
Antifatigue
Yes
Flame Resistant/Fire Retardant
Flame Resistant

Description

Static Dissipative Runner, Antimicrobial No, Backing Material PVC Foam, Color Black with Yellow Border

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.