Black with Yellow Border Static Dissipative Runner 9/16" Thick (Discontinued)
- Mfr # WBRZ048YD-75
- Zoro # G7981946
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBRZ048YD-75
Zoro #
G7981946
UPC #
-
Country of Origin
United States
Dimensions
Thickness
9/16"
Details
Item
Static Dissipative Runner
Color
Black with Yellow Border
Mat Surface Pattern
Diamond Plate
Backing Material
Zedlan Foam
Antimicrobial
No
Brake Fluid Resistant
Yes
Antifatigue
Yes
Mat Electrical Resistance
Anti-Static
Oil Resistant
No
Edges
Straight edge
Fire Resistant/Fire Retardant
Fire Resistant
Flame Resistant/Fire Retardant
Flame Resistant
Description
Static Dissipative Runner, Antimicrobial No, Backing Material Zedlan Foam, Color Black with Yellow Border
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.