This item is Discontinued.

Aemc Instruments DC Voltage Logger, Range -10 to 10VDC L432

DC Voltage Logger, Range -10 to 10VDC (Discontinued)

  • Mfr # L432
  • Zoro # G7983132
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L432
Zoro #
G7983132
UPC #
685338140385
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
DC Voltage Logger
Voltage Range
-10 to 10VDC
Voltage Accuracy
0.005
Voltage Channels
2
Phase
single
Interface
USB
Includes
Batteries, Software, USB Interface Cable and Instructions
Power Source
(2) AA Batteries
Current Accuracy
+/-0.5%
Safety Rating
CAT III 50V
Storage
512kB
Protection Rating
IP50
Sampling Rate
8 Samples per Storage Interval

Description

DC Voltage Logger, Voltage Range -10 to 10VDC, Voltage Accuracy 0.50%, 2 Voltage Channels, Current Accuracy 0.50%, Phase Single, Power Source (2) AA Batteries, Protection Rating IP50, 100 hrs. to 45 Days Recording Capacity, Sampling Rate 8 Samples per Storage Interval, Safety Rating CAT III 50V, Interface USB, Includes Batteries, Software, USB Interface Cable and Instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.