Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A4 , Dipped , Foam Nitrile , Sandy , L 12 PK

  • Mfr # 9818NFL

  • Zoro # G7983788


product price: $160.99
/pk 12, $13.42/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9818NFL
Zoro #
G7983788
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
Cut Pro(R) 9818NF
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Aramid
ANSI/ISEA Cut Grams
Greater Than 1900
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Force
Greater Than 110
Palm Material
Aramid,Foam Nitrile
Anti-Static
No
Silicone-Free
No
ANSI/ISEA Puncture Level
4
Glove Cut
Gunn
Brand and Series
MCR Safety Cut Pro(R) 9818NF
Glove Coating Color
Black
ANSI/ISEA Abrasion Cycles
Greater than 15,500
Glove Hand Style
Left and Right
Biodegradable
Non-Biodegradable
ANSI/ISEA Cut Load
Greater than 1900g
Color Indicator
Orange
ANSI/ISEA Cut Level - 2011
A4
Glove Liner Material
Unlined
Standards
ANSI/ISEA 105
Latex-Free
No
Glove Styles
Knit
Cut-Resistance Coverage
Palm Side
Touchscreen Compatible
Yes
Glove Features
Touchscreen Compatible
Knit Material Color
Black
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Double-Dipped
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.