Knit Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , M 1 PR

  • Mfr # S18TAGGFN-8

  • Zoro # G7983833


product price:  $20.39
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S18TAGGFN-8
Zoro #
G7983833
UPC #
779406386505
Country of Origin
Canada

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
TenActiv(TM) S18TAGGFN
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv™
ANSI/ISEA Cut Grams
1624
Glove Construction
Seamless Knit
Glove Coating Color
Green
Cut-Resistance Coverage
Full
Anti-Static
Yes
Glove Liner Material
Unlined
Standards
ANSI/ISEA 105-2016
Latex-Free
No
Brand and Series
Superior Glove TenActiv(TM) S18TAGGFN
Glove Styles
Knit
Biodegradable
Non-Biodegradable
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Cycles
4500
Glove Hand Style
Left and Right
Palm Material
Nitrile
Color Indicator
Orange
Silicone-Free
Yes
ANSI/ISEA Cut Load
1624
Touchscreen Compatible
Yes
Double-Dipped
No
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Knit Material Color
Green
Glove Features
Touchscreen Compatible

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.