18" Paint Roller Cover, 3/8" Nap, Woven
Mfr # 48209
Zoro # G7989007
product price:Â $10.15
/eaKey Features
Length
18"
Nap
3/8"
Cover Material
Woven
Surfaces
Floors
Style
Roller
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48209
Zoro #
G7989007
UPC #
-
Country of Origin
United States
Dimensions
Length
18"
Roller Length
18"
Details
Item
Paint Roller Cover
Nap
3/8"
Cover Material
Woven
Surfaces
Floors
Style
Roller
Features
Shed Resistant
For Use With
Epoxies and Urethanes of All Types
Description
Woven Roller Cover,18 In. L,3/8 In. Nap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.