PAPR System, Sentinel XL, Hood, Belt-Mount, Integrated Elastic Strap, Universal
Mfr # S-3000-01-B
Zoro # G7990306
product price:Â $1,046.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH Approved
Application
Pharmaceutical
System Type
PAPR System
Includes
(2) HEPA Cartridges, Battery, Battery Charger, Blower, Breathing Hose, Flow Meter, Quick Loc Waist Belt, White Head Cover
Blower Mount
Belt-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-3000-01-B
Zoro #
G7990306
UPC #
-
Country of Origin
Mexico
Dimensions
Size
Universal
Details
Item
PAPR System
Standards
NIOSH Approved
Application
Pharmaceutical
System Type
PAPR System
Includes
(2) HEPA Cartridges, Battery, Battery Charger, Blower, Breathing Hose, Flow Meter, Quick Loc Waist Belt, White Head Cover
Blower Mount
Belt-Mount
Intrinsically Safe
No
Series
Sentinel XL
Headgear Type
Hood
Battery Chemistry
Nickel-Metal Hydride
Suspension
Integrated Elastic Strap
Lens Material
PET/Polyester Film
NIOSH Rating
P100 HEPA Filtration
Brand and Series
Sentinel XL
Includes Headgear
Yes
Includes Cartridges
Yes
Includes Breathing Tube
Yes
Suspension Adjustment Type
Integrated Elastic Strap
Includes Battery
Yes
Includes Blower
Yes
Material
Polyethylene/Polyolefin
Description
PAPR System, Sentinel XL, Includes (2) HEPA Cartridges, Battery, Battery Charger, Blower, Breathing Hose, Flow Meter, Quick Loc Waist Belt, White Head Cover, Hood, Belt-Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.