This item is Discontinued.

Goatthroat Pumps Piston Drum Pump, Polypropylene, 1/2In OD 2375SCP.200

Piston Drum Pump, Polypropylene, 1/2In OD (Discontinued)

  • Mfr # 2375SCP.200
  • Zoro # G7990771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2375SCP.200
Zoro #
G7990771
UPC #
-
Country of Origin
United States

Dimensions

Suction Tube Outlet I.D. Size
5/8"
Inlet Size
1/2"
Suction Tube Outlet O.D. Size
1/2"
Hose Length
5 ft
Discharge Tube Outlet ID Size
1/2"
Overall Length
60"
Suction Tube Length
48 in
Manufacturers Warranty Length
1 yr.
Outlet Size
1/2"
Discharge Tube Length
5"
Discharge Tube Outlet OD Size
3/4"
Adapter Dia.
2"

Details

Item
Hand Operated Drum Pump
Action Type
Piston
Max. Viscosity
1400 SSU
Wetted Materials
Polypropylene, Tygon 2375
Hose Material
Tygon 2075
Application
For Class 2 Flammable Liquids
Discharge Tubing Material
Tygon 2375
Adapter Type
Bung
Adapter Material
Polypropylene
Suction Tube Type
Positive Displacement
Standards
Meets RoHS, ELV, WEEE, EPCRA, and CA Prop. 65
Self-Priming
Yes
Gasket Material
EPDM
Pump Body Material
Polypropylene
Seal Material
Polyethylene
Max. Pressure
7 psi
Features
Static Conductive Plastic, Hand-pressurized, maintenance-free
Metered
Optional
Agency Compliance
Meets RoHS, ELV, WEEE, EPCRA, and CA Prop. 65
GPM
4
Includes
Remote Discharge Tap, 5 ft Tygon 2375 Hose, 6 ft Ground Wire With Alligator Clip, Owners Manual, 2 in NPT Barrel Adapter
Type
Piston Action
Max. GPM for Water
4
Piston Material
Polypropylene
Max. Temp.
120 Degrees F

Description

Hand Operated Drum Pump, Self-Priming Yes, Metered Optional, Hose Length 5 ft, Piston Material Polypropylene, Features Static Conductive Plastic, Hand-pressurized, maintenance-free, Seal Material Polyethylene, Adapter Material Polypropylene, Agency Compliance Meets RoHS, ELV, WEEE, EPCRA, and CA Prop. 65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.