This item is Discontinued.

American Torch Tip Cutting Tip, size 19 O-FS-19

Cutting Tip, size 19 (Discontinued)

  • Mfr # O-FS-19
  • Zoro # G7991401
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
O-FS-19
Zoro #
G7991401
UPC #
-
Country of Origin
United States

Dimensions

Steel Thickness
14 in
Size
19

Details

Item
Cutting Tip
Gas Service
MAPP
Series
O-FS
MAPP Gas Silver Solder
No
Fuel Pressure
30 to 43 psi
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Type
2 Piece
Flame Type
Medium to Heavy Preheat
Propane Gas Silver Solder
no
Oxygen Pressure
25 to 55 psi
Soft Solder Tube Cap.
No
For Use With
Oxweld(R) Products
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no

Description

Cutting Tip, Flame Type Medium to Heavy Preheat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.