Thd Mill, STR, 1/2, 3/4-14, 1.034 Cut, TiAlN

  • Mfr # TM440-14NPTF-A

  • Zoro # G7994366


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.0340 in
Number of Flutes
4
Thread Size
1/2 in, 3/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TM440-14NPTF-A
Zoro #
G7994366
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.0340 in
Thread Size
1/2 in, 3/4"-14
Cutting Dia. (In.)
0.440
Length of Cut (In.)
1.034
Cutting Dia.
0.440"
Overall Length (In.)
6
Shank Length
4.9660 in
Cutter Dia. - Machining
0.4400"
Cutter Dia.
0.4400 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Flutes
4
Thread Type
Pipe
End Mill Material
Carbide
Nomenclature
TM
Pitch
14 TPI
Type
Straight Flute, Internal Threads
Finish
TiAlN
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
List Number
TM
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
NPTF

Description

Straight, Thread Mill, NPTF, Carbide, TiAlN, 0.4400 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.