Carb End Mill, 3/4 In, 4FL, CC, Uncoated
Mfr # GEM-750-4
Zoro # G7996274
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
4 in
Milling Diameter
3/4"
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GEM-750-4
Zoro #
G7996274
UPC #
728709133613
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
3/4"
Length of Cut
1.5 in
Dimension Type
Fractional Inch
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Description
Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.