This item is Discontinued.

Mack Size 13 Men's Steel Work Boots, Black 9321866000180

Size 13 Men's Steel Work Boots, Black (Discontinued)

  • Mfr # 9321866000180
  • Zoro # G7996326
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9321866000180
Zoro #
G7996326
UPC #
9321866000180
Country of Origin
China

Dimensions

Size
13
Height
6 in

Details

Gender
Men's
Item
Work Boots
Footwear Sole Pattern
Cleated
Toe Type
Steel
Liner Material
Synthetic Mesh
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Insulated
No
Midsole Material
Rubber
Outsole Material
Rubber
Color
Black
Standards
ASTM F2413-11
Waterproof
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Slips
Upper Material
Leather
Closure Type
Speed Lace

Description

Work Boots, Metatarsal Guard No, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.