Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-105-1000
Zoro #
G7997071
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
3.54
Dia. (In.)
10
Details
Item
Machine Chuck
Type
Scroll
Spindle
Adaptor Required
For Use With
Adapter Plate
RPM
2700
Gripping Range Internal
2.28 - 9.25
Capacity Max. (In.)
9.84
Jaw Material
Steel
Capacity Min. (In.)
0.197
Application
Workpiece Gripping
Tolerance
0.0004 in Radial
Jaw Type
Two-PieceReversible
Clamping Force (Lb.)
10,120
Number of Jaws
3
Max. Bore (In.)
2.99
Gripping Range External
0.394 - 9.84
Description
Machine Chuck, Number of Jaws 3, Type Scroll, Jaw Type Two-Piece Reversible, Application Workpiece Gripping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.