Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9321866123735
Zoro #
G7997884
UPC #
9321866123735
Country of Origin
China
Dimensions
Size
9
Height
6 in
Details
Gender
Men's
Item
Work Boots
Liner Material
Synthetic Mesh
Metatarsal Guard
No
Shank Material
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Cleated
Standards
ASTM F2413-11
Toe Type
Steel
Insulated
No
Midsole Material
Rubber
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Waterproof
No
Color
Black
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Slips
Upper Material
Leather
Closure Type
Speed Lace
Description
Work Boots, Metatarsal Guard No, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.