Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig SpillBlocker Barrier Dike, Yellow, 4 In PLR223

SpillBlocker Barrier Dike, Yellow, 4 In (Discontinued)

  • Mfr # PLR223
  • Zoro # G7998873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR223
Zoro #
G7998873
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Height
2-1/4"
Width
4"

Details

Color
Yellow
Item
Barrier Dike
Application
Spill Containment
Material
Polyurethane

Description

Barrier Dike, Length 10 ft, Width 4 In., Height 2-1/4 In., Yellow, Material Polyurethane, Application Spill Containment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.