
Maxx Legroom Folding Table, Walnut Top, Charcoal Frame, 30 in W x 72 in L x 29.5 in H
Mfr # 65824
Zoro # G7998995
product price:Â $432.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
30"
Length
72"
Height
29.5"
Tabletop Material
Thermal Fused Melamine Laminate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65824
Zoro #
G7998995
UPC #
674785658246
Country of Origin
United States
Dimensions
Width
30"
Length
72"
Height
29.5"
Top Thickness
3/4"
Depth
30"
Overall Depth
30 in
Overall Width
72 in
Leg End Diameter
1 1/2 in
Height Adjustability
Fixed Height
Tabletop Thickness
3/4 in
Overall Height - Maximum
29 1/2 in
Description
Folding Table, Surface Material Laminate, Rectangle, Width 30 in, Length 72 in, Height 30 in, Tabletop Color Family Woodgrain, Tabletop Color Walnut, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Brown, Edge Type T-Molded, Leg Type Straight, Table Material Particle Board Substrate, Top Thickness 3/4 in, Series Maxx Legroom(TM), Load Rating 1000 lb, Standards ANSI, BIFMA, Includes Non-Marring Protective Foot Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.