Annular Cutter, 1-1/2 dia., 2D

  • Mfr # 63134381117

  • Zoro # G7999826


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63134381117
Zoro #
G7999826
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 1/2 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
1 1/2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Material - Machining
High Speed Steel
Primary Material Application
Steel
Sub Brand
Slugger
Finish - Machining
TiN
Drill Bit Style
Spiral
Stack Cut Teeth
Yes
Shank Type - Machining
Weldon Flat
Measurement System
Fractional Inch
Decimal Equivalent
1.5
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, TiN, 1 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.