
Cotter Pin, 1/16 in Dia, 1/2 in L, Steel, 1 PK
Mfr # CPP-062-0500/D
Zoro # G800004182
product price:Â $0.07
/ea
Sold in multiples of 1000 for $70.00
Key Features
System of Measurement
Inch
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CPP-062-0500/D
Zoro #
G800004182
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/16 in
Shank Length
1/2 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Plain
Description
Cotter Pins-Plain. Cotter Pin 1/16 x 1/2 CS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.