
Cotter Pin, 9/64 in Dia, 1-3/4 in L, Steel, 1 PK
Mfr # CP-140-1750/D
Zoro # G800004939
product price:Â $0.23
/ea
Sold in multiples of 150 for $34.50
Key Features
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP-140-1750/D
Zoro #
G800004939
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
9/64 in
Shank Length
1-3/4 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Cotter Pins-Plated. Cotter Pin 9/64 x 1-3/4 CS ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.