Glove Holder Clips, Plastic, Granite, 6-1/2 in L

  • Mfr # 3400

  • Zoro # G800404036


product price:  $3.39
/ea
Sold in multiples of 6 for $20.34

Key Features

Color
Granite
Material
Plastic
Depth
1"
Width
1"
Brand and Series
Ergodyne Squids 3400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3400
Zoro #
G800404036
UPC #
720476191155
Country of Origin
United States

Dimensions

Depth
1"
Width
1"
Length
6 1/2 in
Glove Clip Width
1 in

Details

Item
Glove Holder Clips
Color
Granite
Material
Plastic
Brand and Series
Ergodyne Squids 3400
Features
Durable, Dual Clip, Temperature Resistant, Break Resistant, Belt Loop
Series
Squids 3400
Belt Attachment Material
Plastic
Maximum Clip Opening
1/2 in
Glove Holder Style
Detachable, Double-Clip
Glove Clip Material
Plastic

Description

Glove Holder Clips, Belt Attachment Material Plastic, Color Granite, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style Detachable, Double-Clip, Length 6 1/2 in, Maximum Clip Opening 1/2 in, Series Squids 3400, Brand and Series Ergodyne Squids 3400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.