Circular Saw Kit, Cordless, 20V DC

  • Mfr # DCS565P1

  • Zoro # G800422610


product price:  $344.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Blade Change Wrench, (1) Dust Chute, (1) Mfr. No. DWA161218 Saw Blade
Blade Diameter
6 1/2 in
Voltage
20 V DC
Blade Dia.
6 1/2 in
Arbor Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS565P1
Zoro #
G800422610
UPC #
885911671606
Country of Origin
Mexico

Dimensions

Blade Diameter
6 1/2 in
Blade Dia.
6 1/2 in
Arbor Size
5/8 in
Max. Cutting Depth @ 0 Deg.
2 1/8 in
Max. Cutting Depth @ 45 Deg.
1 5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 0 Degrees - Maximum
2 1/8 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in

Details

Item
Circular Saw Kit
Includes
(1) Blade Change Wrench, (1) Dust Chute, (1) Mfr. No. DWA161218 Saw Blade
Voltage
20 V DC
Tool Weight
6.3 lb
Charger Included
Yes
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Capacity
5 Ah
Arbor Shape
Round
Battery Series
20V MAX*
Cordless Tool Battery Type
Li-Ion
Number of Batteries Included
1
Case Included
Yes
Battery Model No.
DCB205
Max. Blade Speed
4,950 RPM
Blade Side
Left
Bevel Angle Range
0 Degrees to 50 Degrees Left
Power Source
Cordless
Brushless Motor
Yes
Shop By
New Products
Motor Type
Brushless
Blade Speed - Maximum
4,950 RPM
Includes Case
Case Included
Bevel Angle - Maximum
50 Degrees
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Battery Platform
20V MAX*
For Workpiece Material
General Purpose
Battery Manufacturing Model Number
DCB205
Safety Features
Electric Brake
Tool Series
20V MAX* XR(R)
Bevel Angle - Minimum
0 Degrees
Includes Chip Catcher
Chip Catcher Not Included
Drive Type
Direct Drive
Battery Type
Tabbed
Number of Chargers Included
1

Description

The DEWALT DCS565P1 Circular Saw Kit is a cordless cutting tool powered by a 20V MAX* lithium-ion battery. Suitable for a variety of cutting applications, this kit includes a 6-1/2 in. circular saw with brushless motor technology, which features a no-load speed of up to 4,950 RPM.


Key Features of the DEWALT DCS565P1 Circular Saw Kit:

  • Brushless Motor: Features brushless motor technology.

  • Adjustable Cutting Depth: Maximum depth of cut is 2-1/8 in at 0°, and 1-5/8 in at 45°.

  • Bevel Capacity: Bevel capacity: tool-free bevel lever allows adjustment from 0° to 50° left.

  • Electric Brake: Electric brake engages after trigger release.

  • LED Light: Provides illumination during operation.

  • Rafter Hook & Case Included: Includes rafter hook & case for convenient on-site storage and transport options.

  • Cordless Power Source: Operates on the included DEWALT 20V MAX* Li-Ion battery platform; compatible with FLEXVOLT® batteries as well.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.