External-E Retaining Ring, Steel Black Phosphate Finish, 0.781 in Shaft Dia

  • Mfr # SHI-078

  • Zoro # G800444230


product price:  $0.55
/ea
Sold in multiples of 61 for $33.55

Key Features

Type
External-E
Fits Groove Diameter
0.733"
Material
Steel
Finish
Black Phosphate
Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-078
Zoro #
G800444230
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
0.781 in
Fits Groove Diameter
0.733"
Thickness
0.042 in
Free Inside Diameter
0.722"

Details

Item
Retaining Ring
Type
External-E
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch

Description

Stamped Rings-Phosphate. Snap Ring Inverted Ext 25/32 CS PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.