
Bridge Cotter Pin, 1/8 in Dia, 2-9/32 in L, Spring Wire, 1 PK
Mfr # BPXZ-2311
Zoro # G800444421
product price:Â $0.21
/ea
Sold in multiples of 150 for $31.50
Key Features
Pin Type
Bridge
System of Measurement
Inch
Material
Spring Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BPXZ-2311
Zoro #
G800444421
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/8 in
Shank Length
2-9/32 in
Details
Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Spring Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated
Description
External Hair Pins-Plated. Hair Pin 1/8 x 2-9/32 CS ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.