Vest, FlameRetardantTreated, Hi-Viz, Lime, L

  • Mfr # 65011

  • Zoro # G8005965


product price:  $9.99
/ea

Key Features

Color
Lime
ANSI Class
2
Material
100% Polyester Tricot
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65011
Zoro #
G8005965
UPC #
720609650115
Country of Origin
China

Dimensions

Size
L
Vest Size
L

Details

Item
Flame Retardant Safety Vest
Color
Lime
ANSI Class
2
Material
100% Polyester Tricot
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Features
Hook & Loop Front Closure; 4 Pockets : 2 Exterior Waist, 1 Interior Chest, 1 Interior Pen
Standards
ANSI 107 Class 2
Pockets
4-6
Number of Inside Pockets
2
Pocket Location
Left Chest, Left Waist, Right Waist
Reflective Stripe Color
Silver
Total Number of Pockets
4
Fabric Construction
Solid
Material Construction
Solid Polyester
Number of Outside Pockets
2
Includes LED Lights
No
Reflective Stripe Location
Back, Chest, Waist

Description

Vest,FlameRetardantTreated,Hi-Viz,Lime,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Tricot Background, Standards ANSI 107

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.