Unisex Rubber Boots, Plain Toe, 15 in Height, Black, 14

  • Mfr # 45566-14

  • Zoro # G800676440


product price:  $25.65
/pr

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45566-14
Zoro #
G800676440
UPC #
853744008647
Country of Origin
United States

Dimensions

Size
14
Height
15 in
Footwear Width
E
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boots
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
General Purpose
Midsole Material
PVC
Footwear Closure Type
Pull-On
Puncture Resistant Insole
No
Standards
ASTM F2413 11
Shoe Style
Knee
Insole Material
EVA
Outsole Technology
TDT Self-cleaning
Shank Material
Steel
Electrical Hazard Rated
No
Ninety Degree Heel
Yes
Outsole Material
PVC
Oil-Resistant Sole Technology
TDT
Oil Resisting Sole
Yes
Footwear Sole Pattern
Lug
Insulated
Yes
Metatarsal Guard
No
Static Dissipative
Yes
Features
Engineered Outsoles with Fiddles and Rolled Heel, Environmentally Friendly Prop 65 Compliant - Phthalate Free Compound, Heel Stop for Easy Removal, Lower Toe spring, Sloped Upper or Comfort, Sockless Construction, Unique Foot Bed Design, Wide Shaft and Pull and Holes For Easy on
Style Number
45566
Completely Non Metallic
No
Waterproof Type
Seamless PVC Injection
Cold-Insulation Technology
Self Insulating Air Bubbles
Metatarsal Guard Style
None
Footwear Brand
TALON TRAX

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 14, Footwear Width M, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.