Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMM-250-290
Zoro #
G8009267
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
127.00mm
Length of Cut
50.00mm
Shank Dia.
25.00mm
Dimension Type
Metric
Details
Number of Flutes
2
End Mill Style
Drill
Finish
Bright (Uncoated)
Helix Angle
30 Degrees
Grade
C2 Micro Grain Carbide
Cutting Type
Center
Cutting Direction
Right Hand
List Number
DMM
Item
Carbide End Mill
Description
Carbide End Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.