Deck Screw, #10 x 3-1/8 in, Climatek, Flange Round Head, Torx Drive, 800 PK
Mfr # GRK10137
Zoro # G800932805
CAD Available
product price:Â $202.99
/pk 800, $0.25/ea
Free Shipping & Returns
Key Features
Flange Round Head
Torx Drive
CAD Drawing
Drive Size
T25
Material
Climatek
Finish
Advanced Corrosion Resistance
Application
Wood
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GRK10137
Zoro #
G800932805
UPC #
772691101372
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3-1/8 in
Drive Size
T25
Head Width
0.453 in
Minimum Thread Length
2 3/32 in
Head Height
0.1 in
Maximum Head Height
3/32 in
Maximum Head Width
29/64 in
Description
Deck Screw, Type Deck Screw, Head Type Round, Finish Climatek(TM), Material Steel, Screw Size #10, Fastener Length 3 1/8 in, Drive Star, Drive Size T25, System of Measurement Inch, Application For Structural Decking, For Framing, For Interior and Exterior Remodeling, For Ledger Board, For LVL, For Multi-Ply, Features Unique Thread Design, W-Cut, Faster Penetration, For Use in Systems Wood, Head Height 0.1 in, Head Style Round, Head Width 0.453 in, Includes Nut Nut Not Included
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.